Specifications
Dimensions
- Angle90 °
- Compatible Tube Outer Diameter1 in
- End 1 Size1 in
- End 2 Size1.000 in
- Height3.91 in
- Hex Size1.61 in
- Hose Cut-Off Factor3.3 in
- Hose Dash Size-16
- Hose Inside Diameter1 in
- Inside Diameter0.81 in
- Length5.05 in
- Overall Length5.05 in
- Overall Weight0.01 lb
- Thread SizeG1-11
- Weight0.01 lb
- Width1.61 in
Details
- Adapter TypeHose Fittings
- Additional DetailsGeneral purpose low, medium, and high pressure hydraulic
- ApplicationGeneral purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
- Body MaterialCarbon Steel
- Both Ends Gender TypeFemale to Female
- ColorDURA-KOTE
- Compatible Hose Series2661(–12 thru –32), FC310, FC510, FC579, FC611, FC619 (–12 thru –32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681–6, GH781, GH793, EC115, EC215, EC110, EC210, EC118
- Connection 1 Short NameBSPP
- End 1 StyleBSPP
- End 1 ThreadG1-11
- End GenderFemale
- FinishDURA-KOTE
- Finish/CoatingDURA-KOTE
- Manufacturer Catalog Number1A16BFB16
- Manufacturer Upc Number678146123688
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- MaterialCarbon Steel
- Product TypesFitting Assembly
- TypeHose Fitting
- UPC_NO678146123688
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)