Specifications
Dimensions
- Angle180 °
- Dash Size8
- End 1 Size-8
- Height1.22 in
- Hex Body0.8700 in
- Hex Size0.87 in
- Hose Cut-Off Factor1.44 in
- Hose Dash Size-8
- Hose Diameter0.5000 in
- Hose Inside Diameter1/2 in
- Inside Diameter0.38 in
- Length2.61 in
- Outer Diameter1.22 in
- Overall Length2.61 in
- Overall Weight1.25 lb
- Size-8
- Thread SizeR 1/2
- Weight1.25 lb
- Width1.22 in
Details
- Adapter TypeHose Fittings
- Additional DetailsGeneral purpose low, medium, and high pressure hydraulic
- ApplicationGeneral purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
- Body MaterialCarbon Steel
- Both Ends Gender TypeMale to Female
- CoatingDura-Kote
- ColorDURA-KOTE
- Compatible Hose Series2661(–12 thru –32), FC310, FC510, FC579, FC611, FC619 (–12 thru –32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681–6, GH781, GH793, EC115, EC215, EC110, EC210, EC118
- ConfigurationStraight
- Connection 1 Short NameBSPT
- Connection TypeBritish Standard Pipe Taper (BSPT)
- End 1 StyleBSPT
- End 1 ThreadR1/2-14
- End GenderMale
- FinishDURA-KOTE
- Finish/CoatingDURA-KOTE
- Fitting Connection FamilyBSPT
- Fitting ShapeStraight
- Fitting TypeBSPT (Tapered)
- Manufacturer Catalog Number1A8BT8
- Manufacturer Upc Number678146124791
- MaterialSteel
- Product TypesFitting Assembly
- StyleStraight
- Thread StandardBSPT
- Thread TypeBritish Standard Pipe Taper (BSPT)
- TypeHose Fitting
- UPC_NO678146124791