Motion
WBK25-01
WBK25-01
MI ITEM #03064531
MFR #WBK25-01
Price$1,200.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WBK25-01
MI ITEM #03064531
MFR #WBK25-01

Mfr description
WBK25-01 SUPPORT UNIT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,200.04/each

Specifications

Dimensions

  • Overall Height
    61 MM
  • Overall Length
    105 MM
  • Overall Width
    105 MM

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483208040
  • Manufacturer Upc Number
    029176058882
  • Measurement Standard
    Metric
  • UPC_NO
    029176058882

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)