Motion
NUCF24R
Crowned Cam Follower - 90 Roller Dia, 35 mm Roller Width, Open
MI ITEM #03064535
MFR #NUCF24R
Price$393.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 90 Roller Dia, 35 mm Roller Width, Open
MI ITEM #03064535
MFR #NUCF24R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$393.90/each

Specifications

Dimensions

  • Precision Rating
    JIS, Class 0
  • Roller Diameter  
    90
  • Roller Width  
    35 mm
  • Stud Diameter  
    24 mm
  • Thread Size
    M30x1.5
  • Weight
    4.34 lb

Details

  • Bearing Element
    Cylindrical Rollers
  • Cage Material
    Carbon Steel
  • Closure Type
    Open
  • Dynamic Load Capacity
    58200 N
  • Head Type
    Screw Driver Slot
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4549557070662
  • Maximum RPM (Grease)
    66000 rpm
  • Maximum RPM (Oil)
    110000 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    90300 N
  • Radial Static Load Capacity
    121000 N
  • Roller Shape
    Crowned
  • Static Load Capacity
    121000 N
  • Stud Type
    Standard Stud

Overview

Mfr description
NUCF24R CAM FOLLOWER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought