Specifications
Dimensions
- Center Distance3.00 in
- Input Shaft Diameter1 in
- Input Size1.0000 in
- Manufacturer Reducer Size22
- Maximum Output RPM692 rpm
- Maximum Output Torque1237 @ 692 RPM
- Output Shaft Diameter1.250 in
- Output Size1.2500 in
- Ratio2.53:1
- Service Factor1
- Shipping Dimensions Height9 in
- Shipping Dimensions Length10-1/2 in
- Shipping Dimensions Width9-1/2 in
- Weight24.00 lb
Details
- CAD Drawing
- Gear TypeS
- Housing MaterialCast Iron
- Input Shaft TypeShaft
- Input TypeSolid Shaft
- Manufacturer Catalog
- Manufacturer Catalog Number22 2.53/1 C S
- Manufacturer Product Page
- Manufacturer Upc Number662798005805
- Max Input Horsepower14 @ 1750 RPM
- Model22
- Output RPM692 rpm
- Output Shaft InsertShaft
- Output TypeSolid Shaft
- Product LineParallel Shaft Drive
- Product TypesParallel
- Ratio Range2:1
- ReductionSingle
- Series22
- StyleC
- Torque Range (in-lbs)1000 to 2500 in lbs
- Url Installation Manual
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)