Motion
160 K-1 Roller Link

TSUBAKI (UST)
160 K-1 Roller Link

Roller Link - 160 / 2 in Pitch
MI ITEM #03064576
MFR #160 K-1 Roller Link
Price$152.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
160 K-1 Roller Link

Roller Link - 160 / 2 in Pitch
MI ITEM #03064576
MFR #160 K-1 Roller Link

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$152.07/each

Specifications

Dimensions

  • Chain Size & Pitch
    160 / 2 in
  • Hole Diameter
    0.516 in
  • Inside Width
    1.250 in
  • Roller Diameter
    1.125 in
  • Roller Width
    1.250 in
  • Weight
    1.73 lb

Details

  • Attachment Link Type
    Bent - Two Sides
  • Chain Number & Pitch
    160 / 2 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Roller
  • Material
    Carbon Steel
  • Number Of Holes
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    K-1
  • Standards Met
    ASME B29
  • UPC_NO
    097039194404

Overview

Mfr description
160 K-1 ROLLER LINK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text