Motion
LL16S51
General Purpose Socket - Stainless Steel Body Material, Unvalved, 2 in NPTF, 2 – 11-1/2 Female Thread, 1500 psi psi, 2 in Body Size, Buna-N Seal
Mi Item #03064671
MFR #LL16S51
Price$1,167.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Socket - Stainless Steel Body Material, Unvalved, 2 in NPTF, 2 – 11-1/2 Female Thread, 1500 psi psi, 2 in Body Size, Buna-N Seal
Mi Item #03064671
MFR #LL16S51

Mfr description
LL16S51 SOCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,167.95/each

Specifications

Dimensions

  • Actual Thread Size
    2 – 11-1/2 NPTF
  • Body Size
    2 in
  • Hex
    3.00 in

Details

  • Application
    Fluid Transfer, Pneumatic
  • Body Material
    Stainless Steel
  • Burst Pressure
    5600 psi
  • Coupling Component
    Socket
  • Coupling Connection Type
    Manual
  • Description Keyword
    2 in NPTF, 2 – 11-1/2 Female Thread
  • Flow Rate
    490.00 gpm
  • Hose Connection Type
    Female NPTF
  • ManufacturerName (description attribute)
    Hansen Coupling (Danfoss QD)
  • Seal Material
    Buna-N
  • Thread Hose I.D. Tube O.D.
    2 in
  • Valve Type
    Unvalved
  • Working Pressure
    1500 psi
  • Working Pressure Range
    1001 to 2000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)