Motion
LL16T50
General Purpose Plug - Stainless Steel Body Material, Unvalved, 2 in NPTF, 2 – 11-1/2 Male Thread, 1500 psi psi, 2 in Body Size, Buna-N Seal
MI ITEM #03064673
MFR #LL16T50
Your Price$545.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Plug - Stainless Steel Body Material, Unvalved, 2 in NPTF, 2 – 11-1/2 Male Thread, 1500 psi psi, 2 in Body Size, Buna-N Seal
MI ITEM #03064673
MFR #LL16T50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$545.71/each(List $627.56)

Overview

Mfr description
LL16T50 PLUG

Specifications

  • Application
    Fluid Transfer, Pneumatic
  • Coupling Component
    Plug
  • Hose Connection Type
    Male NPTF
  • Thread Hose I.D. Tube O.D.
    2 in
  • Actual Thread Size
    2 – 11-1/2 NPTF
  • Working Pressure Range
    1001 to 2000 psi
  • Working Pressure
    1500 psi
  • Valve Type
    Unvalved
  • Body Material
    Stainless Steel
  • Seal Material
    Buna-N
  • Description Keyword
    2 in NPTF, 2 – 11-1/2 Male Thread
  • Body Size
    2 in
  • Coupling Connection Type
    Manual
  • Flow Rate
    490.00 gpm
  • Hex
    2.75 in
  • Burst Pressure
    5600 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text