Motion
C2082H A1

TSUBAKI (UST)
C2082H A1

Attachment Chain - Double Pitch Heavy Series, 2082 / 2 in Pitch, A-1 Attachment
MI ITEM #03064874
MFR #C2082H A1
Your Price$46.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2082H A1

Attachment Chain - Double Pitch Heavy Series, 2082 / 2 in Pitch, A-1 Attachment
MI ITEM #03064874
MFR #C2082H A1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$46.17/each(List $53.10)

Overview

Mfr description
C2082H A-1 ROLLER LINK

Specifications

  • Chain Size & Pitch
    2082 / 2 in
  • Attachment Link Number
    A-1
  • Attachment Link Type
    Bent - One Side
  • Number Of Holes
  • Number Of Strands Across
  • Material
    Carbon Steel
  • Hole Diameter
  • Roller Width
    0.625 in
  • Roller Diameter
    1.125 in
  • Inside Width
    0.625 in
  • Chain Number & Pitch
    2082 / 2 in
  • Standards Met
    ASME B29
  • Series
    A-1
  • UPC_NO
    097039196408
  • Weight
    0.44 lb
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Roller
  • Product Type
    Attachment Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text