Motion
150A-4 TL MPB 3/8

MORSE
150A-4 TL MPB 3/8

190384 Torque Limiter - 0.3750 in Bore, Rough Stock, 1.5000 in OD, 1 ft-lb Torque Capacity
MI ITEM #03065001
MFR #150A-4 TL MPB 3/8
Price$1,531.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
150A-4 TL MPB 3/8

190384 Torque Limiter - 0.3750 in Bore, Rough Stock, 1.5000 in OD, 1 ft-lb Torque Capacity
MI ITEM #03065001
MFR #150A-4 TL MPB 3/8

Mfr description
150A-4 TORQ LIM X MPB 190384
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Morse torque limiter is a spring loaded device. The load on the friction pads is adjusted so that process torque is transmitted. An overload causes the unit to slip. Morse torque limiters are simple design, economical, easy adjustment, compact and dependable
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,531.79/each

Specifications

Dimensions

  • Backlash
    Zero
  • Bore Diameter
    0.3750 in
  • Minimum Sprocket Teeth
    #35 (16 Teeth), #40 (13 Teeth), #41 (15 Teeth), #50 (11 Teeth)
  • Outside Diameter
    1.5000 in
  • Overall Length
    1.5000 in
  • Pilot Size
    .876/.878 in
  • Weight
    0.60 lbs

Details

  • Bore Type
    Minimum Plain Bore
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    150A-4 TL MPB 3/8
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288599760
  • Max Rpm
    1000 rpm
  • Series
    150
  • Torque Capacity
    15 ft-lbs
  • Torque Range
    1 to 15 ft-lbs
  • UPC_NO
    662288599760

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)