Motion
CRH48VBUU
Flat Cam Follower-Hex Head - 3.0000 in Roller Dia, 1.7500 in Roller Width, 1.5000 in Stud Dia, 2.5000 in Stud Length, Sealed, High Carbon Steel Material
MI ITEM #03065064
MFR #CRH48VBUU
Price$258.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower-Hex Head - 3.0000 in Roller Dia, 1.7500 in Roller Width, 1.5000 in Stud Dia, 2.5000 in Stud Length, Sealed, High Carbon Steel Material
MI ITEM #03065064
MFR #CRH48VBUU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$258.95/each

Specifications

Dimensions

  • Precision Rating
    Class 0, JIS
  • Roller Diameter  
    3.0000 in
  • Roller Width  
    1.7500 in
  • Stud Diameter  
    1.5000 in
  • Thread Length
    1.2500 in
  • Weight
    4.62 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Manufacturer Upc Number
    4549557023187
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    77600 N
  • Radial Static Load Capacity
    172000 N
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Thread Type
    ISO
  • UPC_NO
    4549557023187

Overview

Mfr description
CRH 48 VBUU

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought