Motion
CHC545A
Blower/Fan Motor - 1 hp, 1800 rpm, 1 ph, 115 V, 230 V, 56 Frame, TEAO Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #03065128
MFR #CHC545A
Your Price$1,057.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blower/Fan Motor - 1 hp, 1800 rpm, 1 ph, 115 V, 230 V, 56 Frame, TEAO Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #03065128
MFR #CHC545A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,057.62/each(List $1,216.27)

Overview

Mfr description
CHC545A DIRECT DRIVE FAN MOTOR

Specifications

  • Motor Category
    Blower/Fan Motor
  • Motor Phase
    1 ph
  • Motor Horsepower
    1 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115 V, 230 V
  • Frame Size
    56
  • Enclosure Type
    TEAO
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1725 rpm
  • Thermal Protection
    Automatic
  • Full Load Current
    4.90 A
  • Starting Method
    Direct on line
  • Electrical Type
    Oil Capacitor Start and Run
  • KVA Code
    G
  • Full Load Amps
    10.2 A;5.1 A
  • Full Load Efficiency
    72.00 %
  • Amps @ Voltage
    9.8 A @ 115 V; 4.9 A @ 230 V
  • Volts @ Frequency
    115 V @ 60 Hz; 230 V @ 60 Hz
  • Ambient Temperature Range
    104 °F;40 °C
  • Description
    1 AIR OVERHP, 1710RPM, 1PH, 60HZ, 56, 3528C, T
  • Assembly Box Mounting
    F1
  • Description Keyword
    1 hp
  • Shaft Rotation
    Reversible
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    13.04 in
  • Type Of Bearing
    Sealed
  • Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Size
    6203
  • Frame Material
    Steel
  • Insulation Class
    B
  • Service Factor
    1.00
  • Standards Met
    UR, CE, CSA
  • Weight
    39 lbs
  • Harmonization Code
    8501.40.6040
  • Applications
    Air-handling fans, confinement houses, exhaust fans, unit heaters. Designed for continuous air-over applications with moderate starting loads.
  • Hp
    1 hp
  • UPC_NO
    781568704486
  • RoHs Compliance
    Yes
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Wiring Diagram
  • Manufacturer Catalog Number
    CHC545A
  • Instructional Video
  • Additional Details
    40°C ambient, 60 Hertz, aluminum endplates, automatic thermal overloads, ball bearings, and capacitor start (single phase). Termination panel with quick connection for easier installation. Resilient cushion rings on a rugged steel base. Reversible rotation. Class B insulation.
  • Mounting Type
    Resilient Base
  • Overload Protector
    Automatic
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text