Motion
105-1313-006
Hydraulic Geroler Disc Valve Motor - 2000 - Wheel, 306.6 cm³/r Max Geometric Displacement
MI ITEM #03065141
MFR #105-1313-006
Price$1,694.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Disc Valve Motor - 2000 - Wheel, 306.6 cm³/r Max Geometric Displacement
MI ITEM #03065141
MFR #105-1313-006

Mfr description
105-1313 MOTOR
  • Lowest pressure drop motor in the industry|Highly-efficient Geroler motor provides energy savings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,694.82/each

Specifications

Dimensions

  • Overall Height
    5.28 in
  • Overall Length
    8.47 in
  • Overall Width
    5.28 in

Details

  • Actual Mounting Flange
    Wheel, 4 Bolt; 108.0 [4.25] Pilot Dia. 13.59 [.535] Dia. Holes On 147.6 [5.81] Dia. Bolt Circle. 127 [5.00] Dia. Rear Mount Pilot
  • Actual Output Shaft
    Taper
  • Actual Port Type
    G 1/2 BSP Straight Thd Ports - Staggered Ports
  • Continuous Flow Rate
    75 L/min
  • Displacement
    18.71 in³/r
  • Intermittent Pressure
    240 bar
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Max System Operating Temperature
    -34°C to 82 °C
  • Maximum RPM-Continuous
    191 rpm
  • Mounting Type
    4-Bolt Flange - 4.25 in Pilot (5 in Rear Pilot)
  • Port Configuration
    G 1/2 BSP Straight Thd Ports - Staggered Ports
  • Seal Type
    Standard
  • Series
    2000 - Wheel
  • Shaft Type
    Taper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)