Motion
UEFC208
Flange-Mount Ball Bearing Unit - 40 mm Bore, 4-Bolt Piloted Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
Mi Item #03065149
MFR #UEFC208
Price$169.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 40 mm Bore, 4-Bolt Piloted Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
Mi Item #03065149
MFR #UEFC208

Mfr description
UEFC208 40MM PILOTED FLG CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$169.29/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    120 mm
  • Bolt Size
    M12
  • Bore Diameter  
    40 mm
  • Length Through Bore
    50.2 mm
  • Overall Length Diameter  
    145 mm
  • Pilot Diameter
    100 mm
  • Unit Standoff
    42.2 mm

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Relubricatable
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    2990 kgf
  • Radial Static Load Capacity
    1830 kgf
  • Replacement Bearing
    UE208
  • Seal Type
    Contact Seal with Flinger
  • Series
    UEFC200
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250332182
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)