Motion
1A16BP16
Aeroquip (Eaton) 1A Series Crimp Hose Fittings BSP Male Parallel BSPP - Carbon Steel Material, Male
MI ITEM #03065170
MFR #1A16BP16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 1A Series Crimp Hose Fittings BSP Male Parallel BSPP - Carbon Steel Material, Male
MI ITEM #03065170
MFR #1A16BP16

Mfr description
1A16BP16 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    1 in
  • Height
    1.94 in
  • Hex Size
    1.61 in
  • Hose Cut-Off Factor
    1.44 in
  • Hose Dash Size
    -16
  • Inside Diameter
    0.81 in
  • Length
    2.79 in
  • Outer Diameter
    1.94 in
  • Overall Length
    2.79 in
  • Overall Weight
    1.65 lb
  • Thread Size
    G1-11
  • Weight
    1.65 lb
  • Width
    1.94 in

Details

  • Adapter Type
    Hose Fittings
  • Additional Details
    General purpose low, medium, and high pressure hydraulic
  • Application
    General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
  • Body Material
    Carbon Steel
  • Both Ends Gender Type
    Male to Female
  • Color
    DURA-KOTE
  • Compatible Hose Series
    2661(–12 thru –32), FC310, FC510, FC579, FC611, FC619 (–12 thru –32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681–6, GH781, GH793, EC115, EC215, EC110, EC210, EC118
  • Connection 1 Short Name
    BSPP
  • End 1 Style
    BSPP
  • End 1 Thread
    G1-11
  • End Gender
    Male
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    1A16BP16
  • Manufacturer Upc Number
    678146123695
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146123695

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)