Motion
1A16BT16
Aeroquip 1A Series Crimp Hose Fittings BSP Male Tapered BSPT
MI ITEM #03065171
MFR #1A16BT16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1A Series Crimp Hose Fittings BSP Male Tapered BSPT
MI ITEM #03065171
MFR #1A16BT16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1A16BT16 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • Both Ends Gender Type
    Male to Female
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Male
  • Material
    Carbon Steel
  • Thread Size
    R1-11
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    2661(–12 thru –32), FC310, FC510, FC579, FC611, FC619 (–12 thru –32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681–6, GH781, GH793, EC115, EC215, EC110, EC210, EC118
  • Connection 1 Short Name
    BSPT
  • Hose Cut-Off Factor
    1.84 in
  • Length
    3.20 in
  • Overall Length
    3.20 in
  • Manufacturer Catalog Number
    1A16BT16
  • Manufacturer Upc Number
    678146168368
  • UPC_NO
    678146168368
  • Additional Details
    General purpose low, medium, and high pressure hydraulic
  • Finish
    DURA-KOTE
  • Application
    General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
  • End 1 Size
    1 in
  • End 1 Thread
    R1-11
  • Hex Size
    1.42 in
  • End 1 Style
    BSPT
  • Inside Diameter
    0.81 in
  • Type
    Hose Fitting
  • Height
    1.94 in
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Outer Diameter
    1.94 in
  • Weight
    1.67 lb
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Overall Weight
    1.67 lb
  • Hose Dash Size
    -16
  • Width
    1.94 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text