Motion
1A6BP6
Aeroquip (Eaton) 1A Series Crimp Hose Fittings BSP Male Parallel BSPP - Carbon Steel Material, 3/8 in Hose ID, Male
MI ITEM #03065173
MFR #1A6BP6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 1A Series Crimp Hose Fittings BSP Male Parallel BSPP - Carbon Steel Material, 3/8 in Hose ID, Male
MI ITEM #03065173
MFR #1A6BP6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1A6BP6 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • Both Ends Gender Type
    Male to Female
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Male
  • Hose Inside Diameter
    3/8 in
  • Material
    Carbon Steel
  • Thread Size
    G3/8-19
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    2661(–12 thru –32), FC310, FC510, FC579, FC611, FC619 (–12 thru –32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681–6, GH781, GH793, EC115, EC215, EC110, EC210, EC118
  • Connection 1 Short Name
    BSPP
  • Hose Cut-Off Factor
    0.91 in
  • Length
    1.90 in
  • Overall Length
    1.90 in
  • Manufacturer Catalog Number
    1A6BP6
  • Manufacturer Upc Number
    678146124524
  • UPC_NO
    678146124524
  • Additional Details
    General purpose low, medium, and high pressure hydraulic
  • Finish
    DURA-KOTE
  • Application
    General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
  • End 1 Size
    3/8 in
  • End 1 Thread
    G3/8-19
  • Hex Size
    0.87 in
  • End 1 Style
    BSPP
  • Inside Diameter
    0.26 in
  • Type
    Hose Fitting
  • Height
    1.06 in
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Outer Diameter
    1.067 in
  • Weight
    1.14 lb
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Overall Weight
    1.14 lb
  • End 2 Size
    0.375 in
  • Hose Dash Size
    -6
  • Width
    1.07 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text