Motion
1A12DSA8
Aeroquip (Eaton) 1A Series Crimp Hose Fittings DKO Female Swivel Heavy Duty 45˚ Elbow - Carbon Steel Material, 1/2 in Hose ID, Female
Mi Item #03065188
MFR #1A12DSA8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 1A Series Crimp Hose Fittings DKO Female Swivel Heavy Duty 45˚ Elbow - Carbon Steel Material, 1/2 in Hose ID, Female
Mi Item #03065188
MFR #1A12DSA8

Mfr description
1A12DSA8 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    45 °
  • End 1 Size
    30 mm
  • End 2 Size
    0.500 in
  • Height
    2.51 in
  • Hex Size
    1.18 in
  • Hose Cut-Off Factor
    1.97 in
  • Hose Dash Size
    -8
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    0.38 in
  • Length
    4.96 in
  • Overall Length
    4.96 in
  • Overall Weight
    1.36 lb
  • Thread Size
    M24X1.5
  • Weight
    1.36 lb
  • Width
    1.18 in

Details

  • Adapter Type
    Hose Fittings
  • Additional Details
    General purpose low, medium, and high pressure hydraulic
  • Application
    General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
  • Body Material
    Carbon Steel
  • Both Ends Gender Type
    Female to Female
  • Color
    DURA-KOTE
  • Compatible Hose Series
    2661(–12 thru –32), FC310, FC510, FC579, FC611, FC619 (–12 thru –32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681–6, GH781, GH793, EC115, EC215, EC110, EC210, EC118
  • Connection 1 Short Name
    Metric
  • End 1 Style
    Metric
  • End 1 Thread
    M24X1.5
  • End Gender
    Female
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    1A12DSA8
  • Manufacturer Upc Number
    678146123497
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146123497
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)