Motion
1A20DLA12
Aeroquip 1A Series Crimp Hose Fittings DKO Female Swivel Light Duty 45˚ Elbow
MI ITEM #03065193
MFR #1A20DLA12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1A Series Crimp Hose Fittings DKO Female Swivel Light Duty 45˚ Elbow
MI ITEM #03065193
MFR #1A20DLA12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1A20DLA12 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • Both Ends Gender Type
    Female to Female
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Hose Inside Diameter
    1.2500 in
  • Material
    Carbon Steel
  • Thread Size
    M30X2
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    2661(–12 thru –32), FC310, FC510, FC579, FC611, FC619 (–12 thru –32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681–6, GH781, GH793, EC115, EC215, EC110, EC210, EC118
  • Connection 1 Short Name
    Metric
  • Hose Cut-Off Factor
    2.78 in
  • Length
    5.54 in
  • Overall Length
    5.54 in
  • Manufacturer Catalog Number
    1A20DLA12
  • Manufacturer Upc Number
    678146123947
  • UPC_NO
    678146123947
  • Additional Details
    General purpose low, medium, and high pressure hydraulic
  • Finish
    DURA-KOTE
  • Application
    General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
  • End 1 Size
    1.250 in
  • End 1 Thread
    M30X2
  • Hex Size
    1.42 in
  • End 1 Style
    Metric
  • Inside Diameter
    0.58 in
  • Type
    Hose Fitting
  • Height
    3.28 in
  • Angle
    45 °
  • Finish/Coating
    DURA-KOTE
  • Weight
    0.64 lb
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Compatible Tube Outer Diameter
    1.25 in
  • End 2 Size
    0.750 in
  • Hose Dash Size
    -20
  • Width
    1.56 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text