Motion
1A25DLA16
Aeroquip (Eaton) 1a Sery Crimp Hose Fitting Dko Female Swivel Light Duty 45˚ Elbow - Steel Material, 1 in Hose ID, Female
MI ITEM #03065194
MFR #1A25DLA16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 1a Sery Crimp Hose Fitting Dko Female Swivel Light Duty 45˚ Elbow - Steel Material, 1 in Hose ID, Female
MI ITEM #03065194
MFR #1A25DLA16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    45 °
  • Compatible Tube Outer Diameter
    1.5625 in
  • Dash Size
    16
  • End 1 Size
    -16
  • End 2 Size
    1.000 in
  • Height
    3.66 in
  • Hex Body
    1.6140 in
  • Hex Size
    1.61 in
  • Hose Cut-Off Factor
    2.7 in
  • Hose Dash Size
    -16
  • Hose Diameter
    1.0000 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    0.81 in
  • Length
    5.70 in
  • Outer Diameter
    1.5630 in
  • Overall Length
    5.70 in
  • SAE Size
    -16
  • Size
    -16
  • Thread Size
    M36x2
  • Weight
    0.72 lb
  • Width
    1.94 in

Details

  • Adapter Type
    Hose Fittings
  • Additional Details
    General purpose low, medium, and high pressure hydraulic
  • Application
    General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
  • Body Material
    Carbon Steel
  • Both Ends Gender Type
    Female to Female
  • Coating
    Dura-Kote
  • Color
    DURA-KOTE
  • Compatible Hose Series
    2661(–12 thru –32), FC310, FC510, FC579, FC611, FC619 (–12 thru –32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681–6, GH781, GH793, EC115, EC215, EC110, EC210, EC118
  • Configuration
    45 °Elbow
  • Connection 1 Short Name
    Metric
  • Connection Type
    24 °. DKO swivel light duty
  • End 1 Style
    Metric
  • End 1 Thread
    M36X2
  • End Gender
    Female
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Fitting Connection Family
    DIN 2353 / ISO 8434-1
  • Fitting Shape
    45° Elbow
  • Fitting Type
    Metric DIN Heavy
  • Manufacturer Catalog Number
    1A25DLA16
  • Manufacturer Upc Number
    678146124159
  • Material
    Steel
  • Mating Angle
    24 °
  • Plating
    Dura-Kote
  • Port Gender
    Female
  • Product Types
    Fitting Assembly
  • Seal Material
    Nitrile (NBR)
  • Seal Type
    DIN 24 °Cone
  • Seated Angle
    24 °
  • Style
    45 °Elbow
  • Swivel
    Swivel
  • Thread Standard
    DKOL
  • Thread Type
    24 °. DKO swivel light duty
  • Type
    Hose Fitting
  • UPC_NO
    678146124159

Overview

Mfr description
1A25DLA16 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought