Motion
1A6DLA4
Aeroquip (Eaton) 1a Sery Crimp Hose Fitting Dko Female Swivel Light Duty 45˚ Elbow - Steel Material, 1/4 in Hose ID, Female
MI ITEM #03065197
MFR #1A6DLA4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 1a Sery Crimp Hose Fitting Dko Female Swivel Light Duty 45˚ Elbow - Steel Material, 1/4 in Hose ID, Female
MI ITEM #03065197
MFR #1A6DLA4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    45 °
  • Compatible Tube Outer Diameter
    0.375 in
  • Dash Size
    4
  • End 1 Size
    0.375 in
  • End 2 Size
    0.250 in
  • Height
    1.46 in
  • Hex Body
    0.6690 in
  • Hex Size
    0.67 in
  • Hose Cut-Off Factor
    1.53 in
  • Hose Dash Size
    -6
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    0.17 in
  • Length
    2.79 in
  • Overall Length
    2.79 in
  • Overall Weight
    0.01 lb
  • Thread Size
    M14x1.5
  • Weight
    0.01 lb
  • Width
    0.88 in

Details

  • Adapter Type
    Hose Fittings
  • Additional Details
    General purpose low, medium, and high pressure hydraulic
  • Application
    General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
  • Body Material
    Carbon Steel
  • Both Ends Gender Type
    Female to Female
  • Coating
    Dura-Kote
  • Color
    DURA-KOTE
  • Compatible Hose Series
    2661(–12 thru –32), FC310, FC510, FC579, FC611, FC619 (–12 thru –32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681–6, GH781, GH793, EC115, EC215, EC110, EC210, EC118
  • Configuration
    45 °Elbow
  • Connection 1 Short Name
    Metric
  • End 1 Style
    Metric
  • End 1 Thread
    M14X1.5
  • End Gender
    Female
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Fitting Shape
    45° Elbow
  • Manufacturer Catalog Number
    1A6DLA4
  • Manufacturer Upc Number
    678146124562
  • Material
    Steel
  • Mating Angle
    24 °
  • Maximum Swivel Torque
    18-20 ft-lbs
  • Product Types
    Fitting Assembly
  • Seal Material
    Nitrile (NBR)
  • Style
    45 °Elbow
  • Swivel
    Swivel
  • Type
    Hose Fitting
  • UPC_NO
    678146124562

Overview

Mfr description
1A6DLA4 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought