Motion
CL-6-JN
Hex or Jam Nut - 3/8-16 in Thread Size, Steel Material, Plain Finish
MI ITEM #03065346
MFR #CL-6-JN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex or Jam Nut - 3/8-16 in Thread Size, Steel Material, Plain Finish
MI ITEM #03065346
MFR #CL-6-JN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CL-6-JN HEAVY HEX JAM NUT

Specifications

  • Thread Size
    3/8-16 in
  • Material
    Steel
  • Finish Coating
    Plain
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
  • Height
    6 in
  • Width
    11/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text