Specifications
Dimensions
- End 1 Size1-1/4 in, 3/4 in
- End 2 Size1-1/4 in, 3/4 in
Details
- Adapter TypeStraight
- End 1 StyleMale British Standard Pipe Parallel, Male Pipe
- End 1 Thread1-1/4-11-1/2 NPTF, G - 3/4-14
- End 2 StyleMale British Standard Pipe Parallel, Male Pipe
- End 2 Thread1-1/4-11-1/2 NPTF, G - 3/4-14
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series7032
Overview
Mfr description
7032-20-12 NIPPLE MP-MBSPP