Motion
UCP208-24-SS-CEC

SYSTEM PLAST
UCP208-24-SS-CEC

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/2 in Bore, Polyamide Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03065388
MFR #UCP208-24-SS-CEC
Your Price$506.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
UCP208-24-SS-CEC

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/2 in Bore, Polyamide Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03065388
MFR #UCP208-24-SS-CEC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$506.23/each(List $508.38)

Overview

Mfr description
UCP208-24-SS-CEC
  • Reinforced black polyamide housing.
  • 400 series stainless steel setscrew locking bearing insert.
  • Includes yellow closed end cap with O-ring and back side housing seal.

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Straight
  • Bore Diameter
    1-1/2 in
  • Bolt Center To Center Length
    5.0780 to 5.7810 in
  • Base To Bore Centerline
    1.9375 in
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    Single Lip Contact
  • Housing Material
    Polyamide
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    1.9375 in
  • Overall Length
    0.7969 in
  • Base Width
    2.0625 in
  • Overall Width
    2.5625 in
  • Finish Coating
    Black
  • Insert Material
    400 Series Stainless Steel
  • Bolt Size
    0.5000 in
  • Operating Temperature Range
    30 to 180 °F
  • Max Operating Temperature
    180 °F
  • Tap Thread Size
    3/8-16
  • Lubrication Type
    NSF H1 Food Grade Grease
  • Series
    Standard
  • Replacement Bearing
    SS-SB208-24 RG
  • Cap Type
    White Protective Cap
  • End Cap Type
    Closed End Cap
  • Misalignment Angle
    ±1.0° Misalignment - Static Only
  • UPC_NO
    787405281790
  • Type Of Bearing
    Ball Bearing
  • Bearing Material
    400 Stainless Steel
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    UCP208-24-SS-CEC
  • Manufacturer Upc Number
    787405281790
  • Weight
    1.92 lbs
  • Features & Benefits
    • Reinforced black polyamide housing. • 400 series stainless steel setscrew locking bearing insert. • Includes yellow closed end cap with O-ring and back side housing seal.
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text