1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INGERSOLL-RAND
8255-A50-3
Par-A-Matic Feed Air Drill - 8255, Chuck Size 5/16 in, Horsepower 0.50 hp, 5000 rpm Maximum Speed
Mi Item #
03065394
MFR #
8255-A50-3
Price
$4,774.37
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Drills and Drivers
Air Drill Drivers
INGERSOLL-RAND 8255-A50-3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INGERSOLL-RAND
8255-A50-3
Par-A-Matic Feed Air Drill - 8255, Chuck Size 5/16 in, Horsepower 0.50 hp, 5000 rpm Maximum Speed
Mi Item #
03065394
MFR #
8255-A50-3
Mfr description
8255-A50-3 DRILL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$4,774
.37
/each
Add to Cart
Specifications
Dimensions
Chuck Size
5/16 in
Details
Horsepower
0.50 hp
Maximum Speed
5000 rpm
Power Rating
0.50 hp
Series
8255
Speed
5000 rpm
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items