Motion
TIGEAR-2 E-Z KLEEN REDUCER-WHITE

DODGE
TIGEAR-2 E-Z KLEEN REDUCER-WHITE

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 2.3125 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output
MI ITEM #03065428
MFR #TIGEAR-2 E-Z KLEEN REDUCER-WHITE
Price$3,161.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 E-Z KLEEN REDUCER-WHITE

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 2.3125 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output
MI ITEM #03065428
MFR #TIGEAR-2 E-Z KLEEN REDUCER-WHITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,161.48/each

Specifications

Dimensions

  • Bore Diameter
    Output 1.438 in
  • Bore Length
    6.62 inch
  • Case Size
    23
  • Center Distance
    2.3125 in
  • Overhung Load
    1610 lbf
  • Ratio
    25:1

Details

  • Horsepower Rating Normal Duty
    Output 1.32 hp
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Output Direction
    Right Hand
  • Output Type
    Hollow
  • Paint Type
    White Epoxy
  • Product Compatibility
    NEMA Motor, 56C Frame
  • Sealing Type
    Two-Piece Harsh Duty
  • Suitable For Washdown Environment
    Yes
  • Thermal Horsepower Rating
    2.16 horsepower
  • Torque Rating (in-lb)
    Output 1184 inch pound (pound inch)
  • UPC_NO
    782476216948

Overview

Mfr description
23QZ25H56WP WHITE EPOXY PAINT REDU

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought