Motion
1100KLL
Ball Insert Bearing - 1 in ID
MI ITEM #03065435
MFR #1100KLL
Price$209.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 1 in ID
MI ITEM #03065435
MFR #1100KLL

Mfr description
1100KLL/FS171 BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$209.36/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter  
    52 mm

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    087796175044
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    087796175044

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)