Motion
R7100A-3

GAST MFG
R7100A-3

R7100A-3 - Air Blower
Mi Item #03065519
MFR #R7100A-3
Price$5,562.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GAST MFG
R7100A-3

R7100A-3 - Air Blower
Mi Item #03065519
MFR #R7100A-3

Mfr description
R7100-A3 REGENAIR BLOWER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5,562.32/each

Specifications

Dimensions

  • Inlet Size
    2-1/2 in
  • Outlet Size
    2-1/2 in

Details

  • Blower Mechanism
    Regenerative
  • Flow
    350 cfm at 50hz / 425 cfm at 60hz
  • Fluid Comp
    Air
  • Lubricated
    no
  • Material
    Aluminum (Impeller), Cast Iron (Housing)
  • Max Peak Sound
    78 dBa
  • Maximum Flow Rate
    420 cfm
  • Maximum Output Pressure
    311 Mbar
  • Maximum Vacuum Pressure
    274 Mbar
  • Motor Horsepower
    10 hp
  • Motor Phase
    3 ph
  • Operating Temperature Range
    -29 to +40 °C
  • Operating Voltage Range
    190-220/380-415; 208-230/460
  • Standards Met
    CSA, UL
  • Thermal Protection
    NO
  • Voltage / Hz
    190 to 220/380 to 440 V / 50 Hz, 208 to 230/460 V / 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)