Motion
TLAM2220
Needle Roller Bearing - 22 mm Bore, 28 mm OD, 20 mm Width, Open
MI ITEM #03065790
MFR #TLAM2220
Your Price$19.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 22 mm Bore, 28 mm OD, 20 mm Width, Open
MI ITEM #03065790
MFR #TLAM2220

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19.50/each(List $22.42)

Overview

Mfr description
TLAM2220 NEEDLE BRG
  • Shell Needle Roller Bearing
  • Metric
  • Caged
  • Chromium Molybdenum Steel
  • Closed End

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Operating Temperature Range
    -4 to 248 °F
  • Dynamic Load Capacity
    15300 N
  • Static Load Capacity
    27300 N
  • Bearing Material
    Chromium Molybdenum Steel
  • Country of Origin
    JP
  • Cage Material
    Low Carbon Steel
  • Series
    TLAM
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TLAM2220
  • Bore Type
    Straight
  • Material
    Chromium Molybdenum Steel
  • Weight
    0.06 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The TLAM2220 Needle Roller Bearing with an open closure type offers a 22 mm bore diameter, 28 mm outside diameter, 20 mm overall width, and weighs 0.06 lb, making it ideal for construction equipment, automotive systems, and heavy-duty machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text