Motion
RD2006
Hydraulic Cylinder/Ram - Double-Acting / Hydraulic Return, 200 ton Capacity, 6.625 in Stroke, 16.000 in Retracted, 22.625 in Extended
MI ITEM #03065799
MFR #RD2006
List Price$19,488.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Cylinder/Ram - Double-Acting / Hydraulic Return, 200 ton Capacity, 6.625 in Stroke, 16.000 in Retracted, 22.625 in Extended
MI ITEM #03065799
MFR #RD2006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19,488.20/each for your price

Overview

Mfr description
RD2006 CYL, 200 TON 6 5/8 STROKE
  • High-tonnage premium design, high cycle cylinder for bridge lifting, ship building and mining applications with builtin safety relief preventing over pressurization when retracting
  • Perfect for bridge lifting, building reconstruction, shipyard, utility and mining equipment maintenance
  • Aluminum bronze overlay bearings provide long life, chrome plated piston rod resists corrosion
  • Load cap snaps out to expose internal piston rod threads for pulling applications; threads withstand full tonnage
  • Grooved ring pattern in load cap helps guard against load slippage
  • Each cylinder has two 9796 3/8" NPTF female half couplers
  • Built-in safety relief valve prevents over-pressurization of the retract circuit
  • Feature mounting holes and collar threads

Specifications

  • Series / Type
    RD-Series / Double-Acting
  • Actuation
    Double-Acting / Hydraulic Return
  • Cylinder Capacity
    200 ton
  • Pull Retract Cylinder Capacity
    113 ton
  • Stroke
  • Oil Capacity
    273.500 in³
  • Pull Retract Oil Capacity
    149.883 in³
  • Retracted Height
    16.000 in
  • Extended Height
    22.625 in
  • Effective Area
    41.280 in²
  • Pull Retract Cylindrical Eff Area
    22.620 in²
  • Tons at 10000 psi
    206.40 ton
  • Pull Tons At 10000 Psi
    113.10 ton
  • Pull Internal Pressure At Capacity
    9992 psi
  • Piston Rod Diameter
  • Bore Size
    7.250 in
  • Base to Port
    2.500 in
  • Outside Diameter
    9.500 in
  • Thread Size
    9-1/2 – 12
  • Collar Thread Length
    1.625 in
  • Piston Rod Internal Thread And Depth
    3-1/4 – 8 x 2-1/4
  • Piston Rod Protrusion
    1.063 in
  • Load Cap Diameter
    4.500 in
  • Cylinder Piston Top To Port
    2.688 in
  • Weight
    262.00 lbs
  • Manufacturer Product Page
  • Max Pressure
    10000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text