Motion
05510
Putty Knife or Scraper - Polypropylene Blade Material, 1-1/2 in Wide, Polypropylene Handle Material
Mi Item #03065831
MFR #05510
Price$1.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Putty Knife or Scraper - Polypropylene Blade Material, 1-1/2 in Wide, Polypropylene Handle Material
Mi Item #03065831
MFR #05510

Mfr description
05510 PUTTY KNIFE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.00/each

Specifications

Dimensions

  • Blade Width
    1-1/2 in

Details

  • Blade Material
    Polypropylene
  • Handle Material
    Polypropylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)