Motion
15V5B
V-Belt Idler Pulley - 5V Section, 1 Groove, 0.6350 in Bore, 4.0000 in OD, 0.8125 in Face Width
MI ITEM #03066194
MFR #15V5B
Your Price$82.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Idler Pulley - 5V Section, 1 Groove, 0.6350 in Bore, 4.0000 in OD, 0.8125 in Face Width
MI ITEM #03066194
MFR #15V5B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$82.71/each(List $95.12)

Overview

Mfr description
15V5B IDLER PULLEY

Specifications

  • Belt Section Size
    5V
  • Number Of Belt Grooves
    1
  • Bore Diameter
    0.6350 in
  • Outside Diameter
    4.0000 in
  • Face Width
    0.8125 in
  • Type Of Bearing
    One Ball Bearing
  • Pulley Material
    Cast Iron
  • Hub Type
    No Hub
  • With Flanges
    With Flanges
  • Length Through Bore
    0.7200 in
  • Pulley Construction
    Plain
  • Bearing Closure Type
    Sealed
  • Manufacturer Product Page
  • Product Type
    V-Belt Idler Pulleys
  • Number Of Grooves
    1
  • Material
    Cast Iron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text