Motion
UCECH201-8
Hanger Ball Bearing Unit - 0.5000 in ID, 2.7500 in OD, Cast Iron, Set Screw Collar
MI ITEM #03066682
MFR #UCECH201-8
Price$92.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hanger Ball Bearing Unit - 0.5000 in ID, 2.7500 in OD, Cast Iron, Set Screw Collar
MI ITEM #03066682
MFR #UCECH201-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$92.61/each

Specifications

Dimensions

  • Bore Diameter  
    1/2 in
  • Outside Diameter
    2.7500 in
  • Overall Width  
    2.7500 in
  • Thread Length
    0.7500 in
  • Thread Size
    PF3/4

Details

  • Bearing Material
    AISI 52100 Steel
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Product Type
    Hanger Ball Bearing Units
  • Radial Dynamic Load Capacity
    2890 lbf
  • Radial Static Load Capacity
    1500 lbf
  • Replacement Bearing
    UC201-8
  • Seal Type
    Contact with Slinger
  • Series
    UCECH200
  • UPC_NO
    0808250284931

Overview

Mfr description
UCECH201-8 1/2 HANGER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought