Motion
PE554PT

POWER TEAM
PE554PT

Vanguard® Pe55 Electric 2-speed Pump - 4-Way, 3-Position / Advance Hold Sequenced Return, Single or Double-Acting, 1-1/8 hp, 2.50 gal Reservoir, 110/115 V, 50/60 Hz
Mi Item #03066797
MFR #PE554PT
Price$11,077.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWER TEAM
PE554PT

Vanguard® Pe55 Electric 2-speed Pump - 4-Way, 3-Position / Advance Hold Sequenced Return, Single or Double-Acting, 1-1/8 hp, 2.50 gal Reservoir, 110/115 V, 50/60 Hz
Mi Item #03066797
MFR #PE554PT

Mfr description
PE554PT PUMP
  • For use with single-acting or double-acting Power Seat, Stressing Jacks ONLY; up to 200 tons
  • 1-1/8 hp, 12,000 rpm, 110/115 volt, 50/60 Hz universal motor; draws 25 amps at full load, starts at reduced voltage. CSA rated for intermittent duty
  • 10 foot remote motor control (except PE552S which has a 25 foot remote motor and valve control)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,077.34/each

Specifications

Dimensions

  • Overall Height
    18.250 in
  • Overall Length
    14.000 in
  • Overall Width
    9.500 in
  • Weight
    65.00 lbs

Details

  • Amperage
    25.0 A
  • Control Switch
    Remote Motor
  • Description Keyword
    Single or Double-Acting
  • Frequency
    50/60 Hz
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Max Rpm
    12000 rpm
  • Power Rating
    1-1/8 hp
  • Product Types
    Hydraulic Pump
  • Pump Type
    PE55 Electric 2-Speed Pump
  • Reservoir Capacity
    2.50 gal (US)
  • Reservoir Capacity Cubic Inches
    577.5 in³
  • Sound Level At Idle 10000 Psi
    90/89 dB(a)
  • Typical Flow At 0 Psi
    704 in³/min
  • Typical Flow At 10000 Psi
    56 in³/min
  • Typical Flow At 5000 Psi
    74 in³/min
  • Typical Flow At 700 Psi
    440 in³/min
  • Typical Flow At Max Psi
    56 in³/min
  • UPC_NO
    662536375771
  • Usable Oil Capacity
    525.0 in³
  • Valve Function Details
    With valve in center position, pump is started. Next the cable is inserted into stressing tool, valve is placed in “A” position; “Pull” portion of stressing tool is pressurized to specified level for proper cable tensioning (“A” port is checked internally, can only be released by building pressure in “B” position). Next the valve is placed in “B” position, which is pressure controlled and will not exceed 6,400 psi (440 bar); “Return” portion of stressing tool is pressurized and will release “A” port when pressure reaches approximately one-half the “A” port pressure—“A” port remains open as long as this pressure differential is maintained. Then the pump is stopped, valve is placed in “A” position, releasing “B” port pressure.
  • Valve Part Number
    9628
  • Valve Type
    4-Way, 3-Position (Tandem Center) Manual, Post-Tensioning Single-Strand Valve
  • Valve Type/Function
    4-Way, 3-Position / Advance Hold Sequenced Return
  • Voltage
    110/115 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)