Specifications
Dimensions
- Center Distance5.1700 in
- Input Size1.1250 in
- Manufacturer Reducer Size524
- Maximum Output RPM43.8 rpm
- Maximum Output Torque9077 in-lbs
- NEMA / IEC Frame Size182TC
- Output Size1.7500 in
- Ratio40:1
- Service Factor1.0
- Shipping Dimensions Height18-1/4 in
- Shipping Dimensions Length20 in
- Shipping Dimensions Width16-5/8 in
- Weight138.00 lbs
Details
- CAD DrawingRATIO=40/1|STYLE=A|FS=182TC
- Input TypeC-Face Quill
- Manufacturer Catalog
- Manufacturer Catalog Number0220-65146
- Manufacturer Product Page
- Manufacturer Upc Number662798056302
- Max Input Horsepower8.260 hp @ 1750 rpm
- Output TypeSolid
- ReductionSingle
- Series520
- StyleA
- UPC_NO662798056302
Overview
Mfr description
524-A-40:1 182TC REDUCER
- Modular Design
- Universal Mounting Dimensions
- Cast Iron Housing
- Alloy Shafting