Motion
SHS30-840L(GK) RAIL

THK AMERICA INC
SHS30-840L(GK) RAIL

Standard Ball Carriage Profile Rail - Series: SHS, 30 mm Rail
Mi Item #03066932
MFR #SHS30-840L(GK) RAIL
Price$398.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS30-840L(GK) RAIL

Standard Ball Carriage Profile Rail - Series: SHS, 30 mm Rail
Mi Item #03066932
MFR #SHS30-840L(GK) RAIL

Mfr description
SHS30+840L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$398.95/each

Specifications

Dimensions

  • Nominal Rail Size
    30 mm
  • Overall Height
    42 mm
  • Overall Length
    840 mm
  • Overall Width
    28 mm

Details

  • Measurement Standard
    Metric
  • Series
    SHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)