Motion
1600S-M
Rain 3-Piece Suit - Medium Size, Yellow Color, Detachable Hood, Fly Front, Polyester, Vinyl Material
MI ITEM #03067137
MFR #1600S-M
Your Price$18.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rain 3-Piece Suit - Medium Size, Yellow Color, Detachable Hood, Fly Front, Polyester, Vinyl Material
MI ITEM #03067137
MFR #1600S-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.81/each(List $21.64)

Overview

Mfr description
1600S/M RAINSUIT MED YEL VINYL/POLY

Specifications

  • Garment Type
    3-Piece Suit
  • Garment Use
    Rain
  • High Visibility
    Not a High Visibility Garment
  • Flame Resistant
    Not a Flame Resistant Garment
  • Wrist Ankle Closure
    Take-Up Snaps at Wrists & Ankles
  • Boots Shoes Included
    Boots/Shoes Not Included
  • Hood Type
    Detachable Hood
  • Pant Type
    Bib Overalls
  • Fly Type
    Fly Front
  • Material
    Polyester, Vinyl
  • Size
    Medium
  • Color
    Yellow
  • Seam
    Heat Sealed
  • Product Line
    Economy
  • Chest Size
    40 in, 42 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text