Motion
4264-L
Leather Drivers Glove with Keystone Thumb - L or Size 9, Cowhide Grain Leather, Unlined, Brown
MI ITEM #03067153
MFR #4264-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Drivers Glove with Keystone Thumb - L or Size 9, Cowhide Grain Leather, Unlined, Brown
MI ITEM #03067153
MFR #4264-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4264-L, DRIVER GLOVE

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Unlined
  • Color
    Brown
  • Coating Coverage
    Uncoated
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Keystone
  • Length
    24.765 cm
  • Description Keyword
    Unlined
  • Material
    Cowhide Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text