Motion
KMTA 14

SKF
KMTA 14

KMTA Series Bearing Lock Nut - M70x1.5 mm Thread Size, 95 mm OD, 86 mm Face Dia., 26 mm Width, Steel Material
Mi Item #03067242
MFR #KMTA 14
Price$379.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KMTA 14

KMTA Series Bearing Lock Nut - M70x1.5 mm Thread Size, 95 mm OD, 86 mm Face Dia., 26 mm Width, Steel Material
Mi Item #03067242
MFR #KMTA 14

Mfr description
KMTA14
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$379.01/each

Specifications

Dimensions

  • Axial Load
    490 kN;110 156 lbf
  • Bore Diameter
    70 mm
  • Face Diameter  
    86 mm
  • Outside Diameter  
    95 mm
  • Overall Width
    26 mm
  • Thread Size  
    M70x1.5 mm
  • Weight
    1.32 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    High Precision
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KMTA
  • UPC_NO
    7316577655288
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)