Motion
870J20

MEGADYNE
870J20

Micro V-Belt - J Belt Section:, 20 Ribs, 87 in Overall Length, V-Ribbed
MI ITEM #03067307
MFR #870J20
Price$155.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
870J20

Micro V-Belt - J Belt Section:, 20 Ribs, 87 in Overall Length, V-Ribbed
MI ITEM #03067307
MFR #870J20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$155.57/each

Specifications

Dimensions

  • Overall Length
    87 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    870J20
  • Material
    Polybutadiene Rubber
  • Number Of Ribs
    20
  • Product Type
    Industrial Micro-V Belts
  • Section
    J

Overview

Mfr description
870J20 MULTI-RIB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought