Motion
547557
Double Lip PTFE Seal - Solid, 5.250 in Shaft Dia., 6.250 in OD, 0.500 in Overall Width, DLT6 Design, Polytetrafluoroethylene (PTFE) Lip Material
MI ITEM #03067364
MFR #547557
List Price$5,263.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Lip PTFE Seal - Solid, 5.250 in Shaft Dia., 6.250 in OD, 0.500 in Overall Width, DLT6 Design, Polytetrafluoroethylene (PTFE) Lip Material
MI ITEM #03067364
MFR #547557

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,263.26/each for your price

Overview

Mfr description
547557

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    5.250 in
  • Outside Diameter
    6.250 in
  • Overall Width
    0.500 in
  • Design Type
    DLT6
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Polytetrafluoroethylene (PTFE)
  • Lip Type
    Straight lip
  • Number of Lips
    2
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Steel
  • Case Design
    Metal case
  • Operating Temperature Range
    -90 to 480 °F
  • Spring Type
    None
  • Manufacturer Upc Number
    085311451741
  • Compatible Wear Sleeves
    99525
  • Compatible V-Rings
    401300;401301;401304;401305
  • Lubricant Type
    Oil or Grease
  • Construction Description
    PTFE seal, metal case
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Axles, transfer cases
  • Weight
    0.49 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text