Motion
GIKR10-PB
Female Threaded Right Hand Rod End - Bore Diameter: 10 mm, Shank Thread Size: M10, With Lubrication Fitting
MI ITEM #03067371
MFR #GIKR10-PB
Price$138.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Right Hand Rod End - Bore Diameter: 10 mm, Shank Thread Size: M10, With Lubrication Fitting
MI ITEM #03067371
MFR #GIKR10-PB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$138.74/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Head Diameter
    28 mm
  • Shank Thread Size
    M10
  • Thread Size
    M10
  • Weight
    0.2 lbs

Details

  • Ball Material
    Steel
  • Housing Material
    Zinc-Plated Steel
  • Lubrication Type
    Lubrication Fitting
  • Product Type
    Spherical Rod Ends
  • Race Material
    Bronze
  • Radial Static Load Capacity
    18500 N
  • Rod End Type
    Female
  • Standards Met
    ISO-12 240-4
  • Thread Direction
    Right Hand
  • UPC_NO
    4012802526035

Overview

Mfr description
GIKR10-PB-A ROD END

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text