Motion
SV3000-00-A1
SV3000-00-A1 INTERFACE REG, W/ METRIC
MI ITEM #03067565
MFR #SV3000-00-A1
Price$97.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SV3000-00-A1 INTERFACE REG, W/ METRIC
MI ITEM #03067565
MFR #SV3000-00-A1

Mfr description
SV3000-00-A1 INTERFACE REG, W/ METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.99/each

Specifications

Dimensions

  • Weight
    0.242 lbs

Details

  • Accessories
    Pressure Gauge
  • Fluid Type
    Air
  • Included Options
    Pressure Gauge
  • Maximum Operating Pressure
    72.52 psi
  • Mounting Type
    Manifold Mount
  • Pressure Display Unit
    Metric
  • Pressure Gauge Included
    Yes
  • Product Type
    Standard Air Regulators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)