Motion
HVG700SLC/XL
Hi-Vis Seamless Knit Cotton/Polyester Glove with Latex Coated Crinkle Grip on Palm & Fingers
MI ITEM #03067607
MFR #HVG700SLC/XL
Your Price$3.73/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hi-Vis Seamless Knit Cotton/Polyester Glove with Latex Coated Crinkle Grip on Palm & Fingers
MI ITEM #03067607
MFR #HVG700SLC/XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.73/pr(List $4.29)

Overview

Mfr description
HVG700SLC/XL FLUORESCENT GLOVES 12/CS
  • Seamless knit cotton/polyester liner offers increased comfort, finger dexterity and breathability
  • Latex crinkle coatings feature creases or wrinkles on the surface of the coating that are designed to channel fluids away allowing better contact on dry or wet surfaces – a natural rubber that is flexible, tough and durable due to its high degree of resistance to snagging, puncture, and abrasion
  • Hi-Vis coloring makes this product very easy to see
  • Breathable glove shell
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification

Specifications

  • Glove Size
    X-Large
  • Coating Outer Shell Material
    Latex
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Hand Type
    Pair
  • Coating
    Latex
  • Coating Coverage
    Palm & Fingers
  • Color
    Hi-Vis Yellow
  • Cuff Type
    Knitwrist
  • Knit Gauge
    10
  • Liner/Shell Material
    Polyester
  • Length
    50.546 cm
  • En 388 Abrasion Resistance Level
    2
  • En 388 Cut Resistance Level
    2
  • En 388 Tear Resistance Level
    4
  • En 388 Puncture Resistance Level
    2
  • Description
    Ideal for handling and cleanup of abrasive parts and materials, demolition, masonry and tile, metal fastening, and assembly.
  • Standards Met
    29 CFR 1910.138
  • UPC_NO
    662909070111
  • Manufacturer Upc Number
    662909070111
  • Manufacturer Product Page
  • Description Keyword
    SeamlessGlove Coated
  • EN388
    2142
  • Size
    XL
  • Type
    Cut Resistant
  • Construction Description
    Coated Seamless Knit
  • Grip Pattern
    Crinkle
  • Grip Type
    Crinkle
  • Liner Material
    Cotton Polyester
  • Spec Sheet
  • Features
    Seamless knit cotton/polyester liner offers increased comfort, finger dexterity and breathability
  • Additional Details
    Ideal for handling and cleanup of abrasive parts and materials, demolition, masonry and tile, metal fastening, and assembly.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text