Motion
HVO500/S
Leather Palm Glove with Fabric Back - S or Size 7, Split Cowhide Leather, Premium Grade, Fleece, Color Hi-Vis Orange
Mi Item #03067610
MFR #HVO500/S
Price$11.57/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Fabric Back - S or Size 7, Split Cowhide Leather, Premium Grade, Fleece, Color Hi-Vis Orange
Mi Item #03067610
MFR #HVO500/S

Mfr description
HVO500/S HI-VIS ORANGE GLOVES 10/CS
  • Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
  • Wing thumb increases comfort in open-handed work
  • Leather palm and finger tips for extra protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.57/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length
    25.4 cm
  • Weight
    4.10 lbs

Details

  • Additional Details
    Ideal for outdoor, cold general work applications, refrigerated warehousing and highway construction.
  • Applications
    Construction Applications, Maintenance, Farming, Equipment Operation, Metalworking
  • Back Material
    Nylon
  • Closure Type
    Elastic Wrist
  • Coating Coverage
    Uncoated
  • Color
    Hi-Vis Orange
  • Comfort Features
    Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
  • Construction Description
    Rubberized Cuff Gunn Cut
  • Cuff Type
    Safety
  • Description
    Ideal for outdoor, cold general work applications, refrigerated warehousing and highway construction.
  • Description Keyword
    Leather Palm Gloves
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    Premium Grade
  • Leather Material Type
    Split Cowhide Leather
  • Lining Material
    Fleece
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Palm Features
    Abrasion-Resistant
  • Protection Type
    General Protection
  • Stitching Material
    Nylon
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)