Motion
HVO500/L
Split Cowhide Leather Palm, Hi-Vis Orange Fabric Back & Safety Cuff w/ Reflect SIZE-L Hi-Vis Orange
MI ITEM #03067612
MFR #HVO500/L
Your Price$10.16/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Cowhide Leather Palm, Hi-Vis Orange Fabric Back & Safety Cuff w/ Reflect SIZE-L Hi-Vis Orange
MI ITEM #03067612
MFR #HVO500/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.16/pr(List $11.69)

Overview

Mfr description
HVO500/L HI-VIS ORANGE GLOVES 10/CS
  • Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
  • Wing thumb increases comfort in open-handed work
  • Leather palm and finger tips for extra protection
  • Rubberized fabric safety cuff helps protect wrist, allows for fast removal, and water resistance
  • Reflective band over knuckle and cuff provides workers with greater visibility in high risk and low-light applications
  • Hi-Vis coloring makes this product very easy to see

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Leather Material Type
    Split Cowhide Leather
  • Leather Grade
    Premium Grade
  • Color
    Hi-Vis Orange
  • Back Material
    Nylon
  • Coating Coverage
    Uncoated
  • Construction Description
    Rubberized Cuff Gunn Cut
  • Cuff Type
    Safety
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Wing
  • Stitching Material
    Nylon
  • Length
    29.21 cm
  • Description Keyword
    Leather Palm Gloves
  • Description
    Ideal for outdoor, cold general work applications, refrigerated warehousing and highway construction.
  • Material
    Cowhide Leather
  • Comfort Features
    Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
  • Additional Details
    Ideal for outdoor, cold general work applications, refrigerated warehousing and highway construction.
  • Weight
    4.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text