Motion
HVO500/XL
Split Cowhide Leather Palm, Hi-Vis Orange Fabric Back & Safety Cuff w/ Reflect SIZE-XL Hi-Vis Orange
Mi Item #03067613
MFR #HVO500/XL
Price$10.05/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Cowhide Leather Palm, Hi-Vis Orange Fabric Back & Safety Cuff w/ Reflect SIZE-XL Hi-Vis Orange
Mi Item #03067613
MFR #HVO500/XL

Mfr description
HVO500/XL HI-VIS ORANGE GLOVES 10/CS
  • Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
  • Wing thumb increases comfort in open-handed work
  • Leather palm and finger tips for extra protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.05/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length
    30.48 cm
  • Weight
    5.10 lbs

Details

  • Additional Details
    Ideal for outdoor, cold general work applications, refrigerated warehousing and highway construction.
  • Back Material
    Nylon
  • Coating Coverage
    Uncoated
  • Color
    Hi-Vis Orange
  • Comfort Features
    Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
  • Construction Description
    Rubberized Cuff Gunn Cut
  • Cuff Type
    Safety
  • Description
    Ideal for outdoor, cold general work applications, refrigerated warehousing and highway construction.
  • Description Keyword
    Leather Palm Gloves
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    Premium Grade
  • Leather Material Type
    Split Cowhide Leather
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Protection Type
    General Protection
  • Stitching Material
    Nylon
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)