Motion
HVO990K/L
Cowhide Leather Palm Drivers w/ Hi-Vis Orange Fabric Back, Ketstone Thumb SIZE L-Hi-Vis Orange
MI ITEM #03067616
MFR #HVO990K/L
Your Price$13.97/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cowhide Leather Palm Drivers w/ Hi-Vis Orange Fabric Back, Ketstone Thumb SIZE L-Hi-Vis Orange
MI ITEM #03067616
MFR #HVO990K/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.97/pr(List $16.06)

Overview

Mfr description
HVO990K/L PREMIUM HI-VIS GLOVES 10/CS
  • Top Grain leather is smooth, provides durability and dexterity
  • Drivers gloves feature slip-on styling to provide good fit and comfort
  • Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
  • Leather palm and finger tips for extra protection
  • 3M® Scotchlite™ reflective band over knuckle provides workers with greater visibility in high risk and low-light applications
  • Hi-Vis coloring makes this product very easy to see

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Top Grain Cowhide Leather
  • Leather Grade
    Premium Grade
  • Lining Material
    Nylon, Polyester
  • Color
    Hi-Vis Orange
  • Back Material
    Scotchlite
  • Closure Type
    Slip-On
  • Coating Coverage
    Uncoated
  • Construction Description
    Cut and Sewn Gunn Cut
  • Cuff Type
    Elastic
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Keystone
  • Stitching Material
    Nylon
  • Length
    32.004 cm
  • Description Keyword
    Leather Drivers
  • Description
    Ideal for outdoor, cold general work applications, Iron/Steel work and highway construction.
  • Material
    Cowhide Leather
  • Comfort Features
    Top Grain leather is smooth, provides durability and dexterity
  • Additional Details
    Ideal for outdoor, cold general work applications, Iron/Steel work and highway construction.
  • Weight
    3.52 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text