Motion
HVO990K/XL
Leather Palm Glove - XL or Size 10, Top Grain Cowhide Leather, Premium Grade, Unlined, Color Hi-Vis Orange
Mi Item #03067617
MFR #HVO990K/XL
Price$15.91/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - XL or Size 10, Top Grain Cowhide Leather, Premium Grade, Unlined, Color Hi-Vis Orange
Mi Item #03067617
MFR #HVO990K/XL

Mfr description
HVO990K/XL PREMIUM HI-VIS GLOVES 10/CS
  • Top Grain leather is smooth, provides durability and dexterity
  • Drivers gloves feature slip-on styling to provide good fit and comfort
  • Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.91/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length
    65.405 cm
  • Weight
    3.52 lbs

Details

  • Additional Details
    Ideal for outdoor, cold general work applications, Iron/Steel work and highway construction.
  • Applications
    General Applications, Construction Applications, Roofing, Farming, Utility Work, Roping
  • Back Material
    Scotchlite
  • Closure Type
    Slip-On
  • Coating Coverage
    Uncoated
  • Color
    Hi-Vis Orange
  • Comfort Features
    Top Grain leather is smooth, provides durability and dexterity
  • Construction Description
    Cut and Sewn Gunn Cut
  • Cuff Type
    Elastic
  • Description
    Ideal for outdoor, cold general work applications, Iron/Steel work and highway construction.
  • Description Keyword
    Leather Drivers
  • Finger Coverage
    Full
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Leather Grade
    Premium Grade
  • Leather Material Type
    Top Grain Cowhide Leather
  • Lining Material
    Unlined
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves
  • Palm Features
    Leather Palm, Reinforced Finger Tips
  • Protection Type
    General Protection
  • Series
    HVO990K
  • Stitching Material
    Nylon
  • Thumb Style
    Keystone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)