Motion
4033/XL
ANSI Type R Class 3 Three-Piece Rainsuit
Mi Item #03067642
MFR #4033/XL
Price$57.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 3 Three-Piece Rainsuit
Mi Item #03067642
MFR #4033/XL

Mfr description
4033/XL FLOURESNT LIME RAINSUIT 3PC10/C
  • Lightweight polyester with waterproof PU coating
  • 2" silver reflective stripes
  • 5 snap front closure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.34/each

Specifications

Dimensions

  • Chest Size
    58 in
  • Size
    XL

Details

  • Approval Listing Regulations
    ANSI Class 3, ISEA 107-2004
  • Boots Shoes Included
    Boots/Shoes Not Included
  • Closure Type
    Snap
  • Color
    Hi-Vis Yellow
  • Flame Resistant
    Not a Flame Resistant Garment
  • Fly Type
    Snap Fly
  • Garment Type
    3-Piece Suit
  • Garment Use
    Rain
  • High Visibility
    Yes
  • Hood Type
    Detachable Hood
  • Material
    Polyester, Polyurethane
  • Number Of Horizontal Stripes
    6 (Plus 2 on Each Sleeve)
  • Pant Type
    Bib Overalls
  • Seam
    Stitched, Taped
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)